

CONTINENTAL
CONTINENTAL
795L13 ; PL2019-13
CONTINENTAL CONTINENTAL
Description
795L13 CONTI V MULTIRIB ; NON-RETURNABLE
L; Poly-V; 3/16" Pitch; 79-1/2" Belt Pitch Length; 2-7/16" Belt Width; 13 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
795L13 ; PL2019-13
BDI #
404761
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/795L13-;-PL2019-13/p/404761
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.99
EAN
0037256713521
Product Group - BDI
M02356
Belt Series
L
Belt Style
Poly-V
Belt Pitch
3/16 Inch
Number of Bands
13 Bands
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Inch
Other Features
Conti V Multirib
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Manufacturer Item Number
795L13 PL2019-13
Manufacturer Internal Number
20064429
Weight / LBS
2.181
Long Description
L; Poly-V; 3/16" Pitch; 79-1/2" Belt Pitch Length; 2-7/16" Belt Width; 13 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Pitch Length
79.5 Inch | 2019.3 Millimeter
Belt Width
2.438 Inch | 61.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh