

GATES
GATES
815L31 ; PL2070-31
GATES GATES
Description
815L31 ; PL2070-31 V-BELT
L; Poly-V; 3/16" Pitch; 81-1/2" Belt Pitch Length; 5-13/16" Belt Width; 31 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
815L31 ; PL2070-31
BDI #
1115229
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/815L31-;-PL2070-31/p/1115229
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0
EAN
0770075163862
Product Group - BDI
M02356
Belt Series
L
Belt Style
Poly-V
Belt Pitch
3/16 Inch
Number of Bands
31 Bands
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Inch
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Poly-V
Manufacturer Internal Number
9173-08131
Long Description
L; Poly-V; 3/16" Pitch; 81-1/2" Belt Pitch Length; 5-13/16" Belt Width; 31 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Width
5.813 Inch | 147.65 Millimeter
Belt Pitch Length
81.5 Inch | 2070.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh