

OPTIBELT
OPTIBELT
848J3 ; PJ2155-3
OPTIBELT OPTIBELT
Description
848J3 ; PJ2155-3 V-BELT ; NON-RETURNABLE RIBBED J SERIES POLYESTER
Poly-V Belt; J Series; 3/32 Inch Pitch; 84.8" Pitch Length; 9/32" Belt Width; 3 Bands; Polyester Tensile Material
Part #
848J3
BDI #
1077150
Details
23.06
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/848J3-;-PJ2155-3/p/1077150
Your Price
$ 23.06 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.059
EAN
4014486111569
Product Group - BDI
M02356
Belt Series
J
Belt Style
Poly-V
Belt Pitch
3/32 Inch
Number of Bands
3 Bands
Tensile Material
Polyester
Inch - Metric
Inch
Other Features
Ribbed Belt
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.00.00
Noun
Belt
Keyword String
Poly-V
Weight / LBS
0.13
Long Description
Poly-V Belt; J Series; 3/32 Inch Pitch; 84.8" Pitch Length; 9/32" Belt Width; 3 Bands; Polyester Tensile Material
Belt Pitch Length
84.8 Inch | 2,153.92 Millimeter
Belt Width
0.281 Inch | 7.137 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh