https://www.bdiexpress.com/medias/INDXXXBLTXXX-PLYV-3BND-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAxNDZ8aW1hZ2UvanBlZ3xhRE15TDJnM09TOHhNRE0zTXpjM09ETTBNVGt4T0M5SlRrUllXRmhDVEZSWVdGaGZVRXhaVmw4elFrNUVYek13TUhnek1EQXVhbkJufGI2YjFhNmVlYWIxODBlMTU5Yzc0NjBjYmJmNjdlYWI4NWVmMDIwOWE0ZTViYWU4MTUyMDc3M2E4NDUwZWQyMjY
CONTINENTAL
CONTINENTAL
870J3 ; PJ2210-3
CONTINENTAL CONTINENTAL
Description
870J3 ; POLY V BELT
Poly-V Belt; J; 3/32" Pitch; 87" Belt Pitch Length; 9/32" Belt Width; 3 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
20065201
BDI #
405108
Details
24.4
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/870J3-;-PJ2210-3/p/405108
Your Price
$ 24.40 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.068
EAN
0037256078378
Product Group - BDI
M02356
Belt Series
J
Belt Style
Poly-V
Belt Pitch
3/32 Inch
Number of Bands
3 Bands
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Inch
Other Features
Conti V Multirib
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Manufacturer Item Number
870J3 PJ2210-3
Manufacturer Internal Number
20065201
Weight / LBS
0.149
Long Description
Poly-V Belt; J; 3/32" Pitch; 87" Belt Pitch Length; 9/32" Belt Width; 3 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Pitch Length
87 Inch | 2209.8 Millimeter
Belt Width
0.281 Inch | 7.137 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh