

GATES
GATES
880L53 ; PL2235-53
GATES GATES
Description
GATES 880L53 ; PL2235-53
L; Poly-V; 3/16" Pitch; 88" Belt Pitch Length; 9-15/16" Belt Width; 53 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
880L53 ; PL2235-53
BDI #
15010583
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/880L53-;-PL2235-53/p/15010583
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.081
Product Group - BDI
M02356
Belt Series
L
Belt Style
Poly-V
Belt Pitch
3/16 Inch
Number of Bands
53 Bands
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Inch
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Weight / LBS
0.081
Long Description
L; Poly-V; 3/16" Pitch; 88" Belt Pitch Length; 9-15/16" Belt Width; 53 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Pitch Length
88 Inch | 2235.2 Millimeter
Belt Width
9.938 Inch | 252.425 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh