https://www.bdiexpress.com/medias/INDXXXBLTXXX-PLYV-10BND-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU2ODZ8aW1hZ2UvanBlZ3xhRGxqTDJoa01DOHhNRFF4T0RZNU5qazBOVFk1TkM5SlRrUllXRmhDVEZSWVdGaGZVRXhaVmw4eE1FSk9SRjh6TURCNE16QXdMbXB3Wnd8ZGM3MGE5YzY1N2JkMGUwNTMyYTc0ZDJiNDcyOTE3Zjc1ZGRkODk2NDgyNmYzMWI3MDFiMDk5N2M1MzZlODMzMA
CONTINENTAL
CONTINENTAL
915L11 ; PL2324-11
CONTINENTAL CONTINENTAL
Description
915L11 ; POLY V BELT
Poly-V Belt; L; 3/16" Pitch; 91-1/2" Belt Pitch Length; 2-1/16" Belt Width; 11 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
20039906
BDI #
398077
Details
298.48
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/915L11-;-PL2324-11/p/398077
Your Price
$ 298.48 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.96
EAN
0037256713811
Product Group - BDI
M02356
Belt Series
L
Belt Style
Poly-V
Belt Pitch
3/16 Inch
Number of Bands
11 Bands
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Inch
Other Features
Conti V Multirib
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Manufacturer Item Number
915L11 PL2324-11
Manufacturer Internal Number
20039906
Weight / LBS
2.115
Long Description
Poly-V Belt; L; 3/16" Pitch; 91-1/2" Belt Pitch Length; 2-1/16" Belt Width; 11 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Width
2.063 Inch | 52.4 Millimeter
Belt Pitch Length
91.5 Inch | 2324.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh