 https://www.bdiexpress.com/medias/INDXXXBLTXXX-PLYV-4BND-300x300.jpg?context=bWFzdGVyfHJvb3R8ODQ3OHxpbWFnZS9qcGVnfGFHSTRMMmc1WWk4eE1ETTNNek01TmpFd016RTVPQzlKVGtSWVdGaENURlJZV0ZoZlVFeFpWbDgwUWs1RVh6TXdNSGd6TURBdWFuQm58ZDgwMjU5OWI5YjMzOWY4N2FhMjI2N2E2MDIxY2U1ZjhjZWFiODUyMTViMWYyMDc1MDlhMmVjYWFmY2YzNmE3Ng
                https://www.bdiexpress.com/medias/INDXXXBLTXXX-PLYV-4BND-300x300.jpg?context=bWFzdGVyfHJvb3R8ODQ3OHxpbWFnZS9qcGVnfGFHSTRMMmc1WWk4eE1ETTNNek01TmpFd016RTVPQzlKVGtSWVdGaENURlJZV0ZoZlVFeFpWbDgwUWs1RVh6TXdNSGd6TURBdWFuQm58ZDgwMjU5OWI5YjMzOWY4N2FhMjI2N2E2MDIxY2U1ZjhjZWFiODUyMTViMWYyMDc1MDlhMmVjYWFmY2YzNmE3Ng
                 https://www.bdiexpress.com/medias/INDXXXBLTXXX-PLYV-4BND-300x300.jpg?context=bWFzdGVyfHJvb3R8ODQ3OHxpbWFnZS9qcGVnfGFHSTRMMmc1WWk4eE1ETTNNek01TmpFd016RTVPQzlKVGtSWVdGaENURlJZV0ZoZlVFeFpWbDgwUWs1RVh6TXdNSGd6TURBdWFuQm58ZDgwMjU5OWI5YjMzOWY4N2FhMjI2N2E2MDIxY2U1ZjhjZWFiODUyMTViMWYyMDc1MDlhMmVjYWFmY2YzNmE3Ng
                https://www.bdiexpress.com/medias/INDXXXBLTXXX-PLYV-4BND-300x300.jpg?context=bWFzdGVyfHJvb3R8ODQ3OHxpbWFnZS9qcGVnfGFHSTRMMmc1WWk4eE1ETTNNek01TmpFd016RTVPQzlKVGtSWVdGaENURlJZV0ZoZlVFeFpWbDgwUWs1RVh6TXdNSGd6TURBdWFuQm58ZDgwMjU5OWI5YjMzOWY4N2FhMjI2N2E2MDIxY2U1ZjhjZWFiODUyMTViMWYyMDc1MDlhMmVjYWFmY2YzNmE3Ng
                
					
						
									TIMKEN
								TIMKEN
							
						
					915L4
				 
				TIMKEN TIMKEN
Description
						
                            
								915L4 ; POLY V BELTS
L; Poly-V; 3/16 Inch Pitch; 91-1/2" Belt Pitch Length; 3/4" Belt Width; 4 Bands; Polyester Tensile Material; Rubber Outer Material
                         	Part #
	                    
	                      	915L4
							BDI #
						
	                      	230474
							
						
Details
                    
                        
                            
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/915L4/p/230474
						
		
		
		Your Price
					
								Request A Price
							
					
		
	
                            BDIExpress
                        
					
					
					
				
				| 
 | |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					Weight / Kilogram
				0.59
					EAN
				0785201862533
					Product Group - BDI
				M02356
					Belt Series
				
					L
			Belt Style
				
					Poly-V
			Belt Pitch
				
					3/16 Inch
			Number of Bands
				
					4 Bands
			Tensile Material
				
					Polyester
			Inch - Metric
				
					Inch
			Category - BDI
				
					Drive Belt Poly-V
			Harmonized Tariff Code
				
					4010.39.45.00
			Noun
				
					Belt
			Keyword String
				
					Poly-V
			Manufacturer URL
				
					https://www.timken.com
			Manufacturer Item Number
				
					915L4
			Weight / LBS
				
					1.3
			Long Description
				
					L; Poly-V; 3/16 Inch Pitch; 91-1/2" Belt Pitch Length; 3/4" Belt Width; 4 Bands; Polyester Tensile Material; Rubber Outer Material
			Belt Pitch Length
				
					91.5 Inch | 2,324.1 Millimeter
			Belt Width
				
					0.75 Inch | 19.05 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh
 

 
						 
 

 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter