

GATES
GATES
920J10 ; PJ2337-10
GATES GATES
Description
920J10 ; PJ2337-10 V-BELT ; J SECTION 92" OL 10 RIBS
J Series; Poly-V Style; 3/32 Inch Pitch; 92" Pitch Length; 15/16" Belt Width; 10 Bands; Polyester Tensile Material
Part #
917109210
BDI #
1118310
Details
154.27
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/920J10-;-PJ2337-10/p/1118310
Your Price
$ 154.27 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.204
EAN
0072053311723
Product Group - BDI
M02356
Belt Series
J
Belt Style
Poly-V
Belt Pitch
3/32 Inch
Number of Bands
10 Bands
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
40103900
Noun
Belt
Manufacturer Item Number
920J10
Manufacturer Internal Number
9171-09210
Weight / LBS
1.69
Long Description
J Series; Poly-V Style; 3/32 Inch Pitch; 92" Pitch Length; 15/16" Belt Width; 10 Bands; Polyester Tensile Material
Belt Pitch Length
92 Inch | 2,336.8 Millimeter
Belt Width
0.938 Inch | 23.825 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh