

MAUREY
MAUREY
975L17
MAUREY MAUREY
Description
975L17 POLY-V BELT
L; Poly-V; 3/16 Inch Pitch; 97-1/2" Belt Pitch Length; 3-3/16" Belt Width; 17 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
975L17
BDI #
643932
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/975L17/p/643932
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.454
EAN
0640965130253
Product Group - BDI
M02356
Belt Series
L
Belt Style
Poly-V
Belt Pitch
3/16 Inch
Number of Bands
17 Bands
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Poly-V
Weight / LBS
1
Long Description
L; Poly-V; 3/16 Inch Pitch; 97-1/2" Belt Pitch Length; 3-3/16" Belt Width; 17 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Pitch Length
97.5 Inch | 2,476.5 Millimeter
Belt Width
3.188 Inch | 80.975 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh