

GATES
GATES
980J4 ; PJ2489-4
GATES GATES
Description
980J4 ; PJ2489-4 V-BELT ; 98" OL 4RIB
J Series; Poly-V Style; 3/32 Inch Pitch; 98" Pitch Length; 3/8" Belt Width; 4 Bands; Polyester Tensile Material
Part #
917109804
BDI #
1118482
Details
70.11
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/980J4-;-PJ2489-4/p/1118482
Your Price
$ 70.11 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.1
EAN
0072053312843
Product Group - BDI
M02356
Belt Series
J
Belt Style
Poly-V
Belt Pitch
3/32 Inch
Number of Bands
4 Bands
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
40103900
Noun
Belt
Manufacturer Item Number
980J4
Manufacturer Internal Number
9171-09804
Weight / LBS
0.78
Long Description
J Series; Poly-V Style; 3/32 Inch Pitch; 98" Pitch Length; 3/8" Belt Width; 4 Bands; Polyester Tensile Material
Belt Pitch Length
98 Inch | 2,489.2 Millimeter
Belt Width
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh