

GATES
GATES
990M15 ; PM2515-15
GATES GATES
Description
990M15 V-BELT ; HEAVY DUTY
M; Poly-V; 3/8" Pitch; 99" Belt Pitch Length; 5-5/8" Belt Width; 15 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
917409915
BDI #
1127493
Details
1107.88
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/990M15-;-PM2515-15/p/1127493
Your Price
$ 1,107.88 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
4.62
EAN
0072053602630
Product Group - BDI
M02356
Belt Series
M
Belt Style
Poly-V
Belt Pitch
3/8 Inch
Number of Bands
15 Bands
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Inch
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Poly-V
Long Description
M; Poly-V; 3/8" Pitch; 99" Belt Pitch Length; 5-5/8" Belt Width; 15 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Width
5.625 Inch | 142.875 Millimeter
Belt Pitch Length
99 Inch | 2514.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh