https://www.bdiexpress.com/medias/INDGATBLTXXX-PLYV-9BND-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM3MTZ8aW1hZ2UvanBlZ3xhREZpTDJnek5TOHhNRE14TnpFMU56Z3lOalU1TUM5SlRrUkhRVlJDVEZSWVdGaGZVRXhaVmw4NVFrNUVYek13TUhnek1EQXVhbkJufGI5NmMyNTkyODllZTBhOWI5YTQwMmFlY2JkYjIyMTc1NzUxOGExYTcyODZhMzYyODU4OTE0ZjEzM2VkOTQxZjI
https://www.bdiexpress.com/medias/INDGATBLTXXX-PLYV-9BND-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM3MTZ8aW1hZ2UvanBlZ3xhREZpTDJnek5TOHhNRE14TnpFMU56Z3lOalU1TUM5SlRrUkhRVlJDVEZSWVdGaGZVRXhaVmw4NVFrNUVYek13TUhnek1EQXVhbkJufGI5NmMyNTkyODllZTBhOWI5YTQwMmFlY2JkYjIyMTc1NzUxOGExYTcyODZhMzYyODU4OTE0ZjEzM2VkOTQxZjI
GATES
GATES
9PK2010ES
GATES GATES
Description
GATES 9PK2010ES
Belt, Poly-V; PK; 3.56 MM Pitch; 2010MM Belt Pitch Length; 32.04MM Belt Width; 9 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
8542-20129
BDI #
17007874
Details
18848.0
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/9PK2010ES/p/17007874
Your Price
Ft 18,848 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.37
Product Group - BDI
M02236
Belt Series
PK
Belt Style
Poly-V
Belt Pitch
3.56 MM
Number of Bands
9 Bands
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Metric
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Long Description
Belt, Poly-V; PK; 3.56 MM Pitch; 2010MM Belt Pitch Length; 32.04MM Belt Width; 9 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Pitch Length
79.134 Inch | 2010 Millimeter
Belt Width
1.261 Inch | 32.04 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


