MEGADYNE GROUP
MEGADYNE GROUP
R423L
MEGADYNE GROUP MEGADYNE GROUP
Description
R423L
L; Poly-V; 3/16" Pitch; 42.3" Belt Pitch Length; 3/16" Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Part #
R423L
BDI #
15010011
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/R423L/p/15010011
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0
EAN
0746041223526
Product Group - BDI
M02356
Belt Series
L
Belt Style
Poly-V
Belt Pitch
3/16 Inch
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Inch
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Poly-V
Manufacturer URL
Long Description
L; Poly-V; 3/16" Pitch; 42.3" Belt Pitch Length; 3/16" Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Belt Width
0.188 Inch | 4.775 Millimeter
Belt Pitch Length
42.3 Inch | 1074.42 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


