NITTA CORP
NITTA CORP
SG-750 40X2130
NITTA CORP NITTA CORP
Description
NITTA CORP SG-750 40X2130
Drive Belt Poly-V; SG Series; 40 MM Width X 2130 MM Length X 1.35 MM Thickness, NBR Coating
Part #
SG-750 40X2130
BDI #
20541479
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/SG-750-40X2130/p/20541479
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
1
Product Group - BDI
M02354
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Poly-V
Manufacturer URL
https://www.gates.com
Product Detail
Drive Belt Poly-V
Product Specification
Drive Belt Poly-V; SG Series; 40 MM Width X 2130 MM Length X 1.35 MM Thickness, NBR Coating
Long Description
Drive Belt Poly-V; SG Series; 40 MM Width X 2130 MM Length X 1.35 MM Thickness, NBR Coating