FENNER DRIVES
FENNER DRIVES
3/16IN CLEAR 85 NON-RF ROUND 100FT/BOX
FENNER DRIVES FENNER DRIVES
Description
3/16IN CLEAR 85 NON-RF ROUND 100FT/BOX ; OPEN END 3/16" BELT DIA
Round Open End Belt; Clear 85; Non-Reinforced; 3/16" Size; 100FT Per Box
Part #
4908009
BDI #
17282448
Details
1.67
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Round/3-16IN-CLEAR-85-NON-RF-ROUND-100FT-BOX/p/17282448
Your Price
$ 1.67 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111800
Weight / Kilogram
0.7
EAN
0662345000178
Product Group - BDI
M02236
Noun
Belt
Product Detail
Round Open End Belt
Product Specification
Round Open End Belt; Clear 85; Non-Reinforced; 3/16" Size; 100FT Per Box
Long Description
Round Open End Belt; Clear 85; Non-Reinforced; 3/16" Size; 100FT Per Box


