FENNER DRIVES
FENNER DRIVES
5/16 ORANGE ROUND URETHANE 100FT
FENNER DRIVES FENNER DRIVES
Description
5/16 ORANGE ROUND URETHANE 100FT BELT ; OPEN END 5/16" DIA
Open End Round; Solid; 5/16" Belt Diameter; 1200" Belt Length; Polyurethane Outer Material
Part #
5/16 ORANGE ROUND URETHANE 100FT
BDI #
17282377
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Round/5-16-ORANGE-ROUND-URETHANE-100FT/p/17282377
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111803
Weight / Kilogram
2.041
EAN
0662345010085
Product Group - BDI
M02236
Belt Style
Open End Round
Belt Type
Solid
Outer Material
Polyurethane
Inch - Metric
Inch
Other Features
Non Reinforced | Orange
Category - BDI
Round Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Round Open End
Weight / LBS
4
Long Description
Open End Round; Solid; 5/16" Belt Diameter; 1200" Belt Length; Polyurethane Outer Material
Belt Length
1200 Inch | 30480 Millimeter
Belt Diameter
0.313 Inch | 7.95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


