FENNER DRIVES
FENNER DRIVES
5/16IN YELLOW 85 QC 100FT/BOX
FENNER DRIVES FENNER DRIVES
Description
5/16 YELLOW 85 QC 100FT/BOX ROUND BELT ; OPEN END 5/16" BELT DIA
Round Belt; Non Reinforced; Polyurethane Material; Yellow Color; 5/16" Profile Size; 100FT Length
Part #
4934023
BDI #
17282509
Details
5.49
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Round/5-16IN-YELLOW-85-QC-100FT-BOX/p/17282509
Your Price
$ 5.49 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111803
Weight / Kilogram
1.74
EAN
0662345029186
Product Group - BDI
M02236
Harmonized Tariff Code
4010.12.55.00
Noun
Belt
Keyword String
Round
Manufacturer URL
https://www.fennerdrives.com
Product Detail
Round Belt
Product Specification
Round Belt; Non Reinforced; Polyurethane Material; Yellow Color; 5/16" Profile Size; 100FT Length
Long Description
Round Belt; Non Reinforced; Polyurethane Material; Yellow Color; 5/16" Profile Size; 100FT Length


