Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

5MM ORANGE 85 100FT/BOX https://www.bdiexpress.com/medias/INDXXXXXXXXX-19305414-300x300.jpg?context=bWFzdGVyfHJvb3R8OTk1NHxpbWFnZS9qcGVnfGFERXlMMmd3TlM4NU9EWXhNVFU1T1RRME1qSXlMMGxPUkZoWVdGaFlXRmhZV0Y4eE9UTXdOVFF4TkY4ek1EQjRNekF3TG1wd1p3fGU2YzU2ZWE4ODNmOThiZjMxMjU0NDJiMzkzNzI5NjdlZmIwY2E0NDcwMTVjMDUwMGExZGUwNmI4OTc2YmYzNjk
19305414 Drive Belts Round 

FENNER DRIVES FENNER DRIVES

5MM ORANGE 85 100FT/BOX

Description

5MM ORANGE 85 100FT/BOX ROUND BELT ; OPEN END

Round Belt; Non Reinforced; Polyurethane Material; Orange Color; 5MM Cross Section; 100FT Length

Part #

4940100

BDI #
19305414

Details

2.17 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 2.17 / Foot BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
FENNER DRIVES
Minimum Buy Quantity
N/A
UNSPSC
26111803
Weight / Kilogram
0.785
EAN
0662345036634
Product Group - BDI
M02236
Harmonized Tariff Code
4010.12.55.00
Noun
Belt
Keyword String
Round
Manufacturer URL
https://www.fennerdrives.com
Product Detail
Round Belt
Product Specification
Round Belt; Non Reinforced; Polyurethane Material; Orange Color; 5MM Cross Section; 100FT Length
Long Description
Round Belt; Non Reinforced; Polyurethane Material; Orange Color; 5MM Cross Section; 100FT Length