

TIMKEN
TIMKEN
716R87
TIMKEN TIMKEN
Description
716R87 ROUND BELT ; 101736036
Endless Round; Solid; 7/16" Belt Diameter; 87" Belt Length; Polyester Tensile Material; Fabric Outer Material
Part #
716R87
BDI #
225538
Details
181.87
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Round/716R87/p/225538
Your Price
$ 181.87 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111803
Weight / Kilogram
0.24
EAN
0785201518683
Product Group - BDI
M02236
Belt Style
Endless Round
Belt Type
Solid
Tensile Material
Polyester
Outer Material
Fabric
Inch - Metric
Inch
Category - BDI
Round Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Round Endless
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
716R87
Weight / LBS
0.575
Long Description
Endless Round; Solid; 7/16" Belt Diameter; 87" Belt Length; Polyester Tensile Material; Fabric Outer Material
Belt Length
87 Inch | 2,209.8 Millimeter
Belt Diameter
0.438 Inch | 11.125 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh