

GATES
GATES
9 X 129 3/4 RE BELT
GATES GATES
Description
9 X 129 3/4 RE BELT ROUND BELT ; 129 3/4" L EPDM HEAVY DUTY
Round Belt; Open End Round; Solid; 9/16" Belt Diameter; 129-3/4" Belt Length; Nylon Tensile Material; Fabric Outer Material
Part #
88203439
BDI #
1117690
Details
292.34
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Round/9-X-129-3-4-RE-BELT/p/1117690
Your Price
$ 292.34 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.64
EAN
0072053485158
Product Group - BDI
M02236
Belt Style
Open End Round
Belt Type
Solid
Tensile Material
Nylon
Outer Material
Fabric
Inch - Metric
Inch
Other Features
Single Layer
Category - BDI
Round Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Round Open End
Manufacturer URL
https://www.gates.com
Long Description
Round Belt; Open End Round; Solid; 9/16" Belt Diameter; 129-3/4" Belt Length; Nylon Tensile Material; Fabric Outer Material
Belt Diameter
0.563 Inch | 14.3 Millimeter
Belt Length
129.75 Inch | 3295.65 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh