MEGADYNE GROUP
MEGADYNE GROUP
ROS-5/8
MEGADYNE GROUP MEGADYNE GROUP
Description
ROS-5/8 ROUND BELTING ; POLYURETHANE ORANGE REINFORCED
Open End Round; Solid; 5/8" Belt Diameter; 1200" Belt Length; Polyurethane Outer Material
Part #
ROS-5/8
BDI #
550960
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Round/ROS-5-8/p/550960
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111803
Weight / Kilogram
0.073
EAN
0746041320584
Product Group - BDI
M02236
Belt Style
Open End Round
Belt Type
Solid
Outer Material
Polyurethane
Inch - Metric
Inch
Other Features
Orange
Category - BDI
Round Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Round Open End
Long Description
Open End Round; Solid; 5/8" Belt Diameter; 1200" Belt Length; Polyurethane Outer Material
Belt Diameter
0.625 Inch | 15.875 Millimeter
Belt Length
1200 Inch | 30480 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


