BANDO
BANDO
100-S2M-190
BANDO BANDO
Description
100-S2M-190 TIMING BELT
Synchronous Belt; 2MM Pitch; 190MM Pitch Length; 10MM Belt Width; Standard HTD Tooth Profile; S2M; Fiberglass Tensile Material; Rubber Outer Material
Part #
100-S2M-190
BDI #
137484
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/100-S2M-190/p/137484
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.002
EAN
0649717134211
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
2 MM
Tooth Profile
Standard HTD
Belt Series
S2M
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Super Torque
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.bandousa.com
Manufacturer Item Number
100-S2M-190
Weight / LBS
0.004
Long Description
Synchronous Belt; 2MM Pitch; 190MM Pitch Length; 10MM Belt Width; Standard HTD Tooth Profile; S2M; Fiberglass Tensile Material; Rubber Outer Material
Belt Width
0.394 Inch | 10 Millimeter
Belt Pitch Length
7.48 Inch | 190 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh