BANDO
BANDO
100-S3M-354
BANDO BANDO
Description
100-S3M-354 TIMING BELT
Synchronous Belt; 3MM Pitch; 354MM Pitch Length; 10MM Belt Width; Standard HTD Tooth Profile; S3M; Fiberglass Tensile Material; Rubber Outer Material
Part #
100-S3M-354
BDI #
137799
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/100-S3M-354/p/137799
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.005
EAN
0649717149192
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
3 MM
Tooth Profile
Standard HTD
Belt Series
S3M
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Super Torque
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.bandousa.com
Manufacturer Item Number
100-S3M-354
Weight / LBS
0.012
Long Description
Synchronous Belt; 3MM Pitch; 354MM Pitch Length; 10MM Belt Width; Standard HTD Tooth Profile; S3M; Fiberglass Tensile Material; Rubber Outer Material
Belt Width
0.394 Inch | 10 Millimeter
Belt Pitch Length
13.937 Inch | 354 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh