

234632
Drive Belts Synchronous Inch and Millimeter
TIMKEN
TIMKEN
1092-14MPT-65
TIMKEN TIMKEN
Description
1092-14MPT-65 SYNCHRONOUS BELT ; PANTHER 101743672
Synchronous Belt; 14MM Pitch; 1092MM Pitch Length; 65MM Belt Width; Standard HTD Tooth Profile; 14MPT; Non Aramid Fiber Tensile Material; Rubber Outer Material
Part #
1092-14MPT-65
BDI #
234632
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/1092-14MPT-65/p/234632
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.645
EAN
0785201944055
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
14 MM
Tooth Profile
Standard HTD
Belt Series
14MPT
Tensile Material
Non Aramid Fiber
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Panther | Ultra-Cord Tensile Member
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
1092-14MPT-65
Weight / LBS
1.4
Long Description
Synchronous Belt; 14MM Pitch; 1092MM Pitch Length; 65MM Belt Width; Standard HTD Tooth Profile; 14MPT; Non Aramid Fiber Tensile Material; Rubber Outer Material
Belt Pitch Length
42.992 Inch | 1092 Millimeter
Belt Width
2.559 Inch | 65 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh