MEGADYNE GROUP
								MEGADYNE GROUP
							
						
					1120-8MT-43
				 
				MEGADYNE GROUP MEGADYNE GROUP
Description
						
                            
								1120-8MT-43 TIMING BELT ; TIGER HTB
Synchronous Belt; 8MM Pitch; 1120MM Pitch Length; 43MM Belt Width; Standard HTD Tooth Profile; 8MT; Fiberglass Tensile Material; Rubber Outer Material
                         	Part #
	                    
	                      	1120-8MT-43
							BDI #
						
	                      	17103699
							
						
Details
                    
                        278.98
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/1120-8MT-43/p/17103699
						
		
		
		
				Your Price
				
						
							$ 278.98 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Minimum Buy Quantity
				N/A
					UNSPSC
				26111811
					Weight / Kilogram
				0
					Product Group - BDI
				M02316
					Belt Style
				
					Synchronous
			Belt Pitch
				
					8 MM
			Tooth Profile
				
					Standard HTD
			Belt Series
				
					8MT
			Tensile Material
				
					Fiberglass
			Outer Material
				
					Rubber
			Inch - Metric
				
					Metric
			Other Features
				
					Curvilinear Tooth Profile | Tiger Series
			Category - BDI
				
					Drive Belt Synchronous Millimeter
			Harmonized Tariff Code
				
					4010.36.45.00
			Noun
				
					Belt
			Keyword String
				
					Synchronous
			Manufacturer URL
				
					https://www.jasonindustrial.com
			Long Description
				
					Synchronous Belt; 8MM Pitch; 1120MM Pitch Length; 43MM Belt Width; Standard HTD Tooth Profile; 8MT; Fiberglass Tensile Material; Rubber Outer Material
			Belt Pitch Length
				
					44.094 Inch | 1120 Millimeter
			Belt Width
				
					1.693 Inch | 43 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						

