

TIMKEN
TIMKEN
1152-8MPT-470SL
TIMKEN TIMKEN
Description
1152-8MPT-470SL SYNCHRONOUS BELT ; PANTHER 101743635
Synchronous Belt; 8MM Pitch; 1152MM Pitch Length; 470MM Belt Width; Standard HTD Tooth Profile; 8MPT; Non Aramid Fiber Tensile Material; Rubber Outer Material
Part #
1152-8MPT-470SL
BDI #
235156
Details
2130.47
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/1152-8MPT-470SL/p/235156
Your Price
$ 2,130.47 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
3.538
EAN
0785201948930
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
8 MM
Tooth Profile
Standard HTD
Belt Series
8MPT
Tensile Material
Non Aramid Fiber
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Sleeve | Panther | Ultra-Cord Tensile Member
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
1152-8MPT-470SL
Weight / LBS
7.8
Long Description
Synchronous Belt; 8MM Pitch; 1152MM Pitch Length; 470MM Belt Width; Standard HTD Tooth Profile; 8MPT; Non Aramid Fiber Tensile Material; Rubber Outer Material
Belt Width
18.504 Inch | 470 Millimeter
Belt Pitch Length
45.354 Inch | 1152 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh