https://www.bdiexpress.com/medias/BDIXXXBELTXX-SYNC-DSRWG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU5ODN8aW1hZ2UvanBlZ3xhRFkwTDJnd1lpOHhNRFUxTnpRek1EazRPRGd6TUM5Q1JFbFlXRmhDUlV4VVdGaGZVMWxPUTE5RVUxSlhSMTh6TURCNE16QXdMbXB3Wnd8NWE0ZjU0NTJlNzYzODI1YjNjYjJmZTk5NDIwNWQ3Y2E4YjQzYmE5N2MxMzY3MmMxMzY2MGM0YzBmNDRjZTBkZg
CONTINENTAL
CONTINENTAL
1200-DR8M-30-A
CONTINENTAL CONTINENTAL
Description
D1200 8M 30 ; SYNCHRONOUS BELT
Synchronous Belt; 8MM Pitch; 1200MM Pitch Length; 30MM Belt Width; Standard HTD Tooth Profile; 8M Double; Fiberglass Tensile Material; Rubber Outer Material
Part #
20041903
BDI #
399286
Details
315.66
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/1200-DR8M-30-A/p/399286
Your Price
$ 315.66 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.383
EAN
0037256140129
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
8 MM
Tooth Profile
Standard HTD
Belt Series
8M Double
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Conti Synchrotwin Advance
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.continental.com
Manufacturer Item Number
D1200 8M 30
Weight / LBS
0.84
Long Description
Synchronous Belt; 8MM Pitch; 1200MM Pitch Length; 30MM Belt Width; Standard HTD Tooth Profile; 8M Double; Fiberglass Tensile Material; Rubber Outer Material
Belt Width
1.181 Inch | 30 Millimeter
Belt Pitch Length
47.244 Inch | 1200 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh