![1224-8MPT-75](/medias/INDCARBLTXXX-SYNC-PTH-300X300.jpg?context=bWFzdGVyfHJvb3R8MTA2MzB8aW1hZ2UvanBlZ3xhREUyTDJoak9TOHhNREUyTkRRMU5UVXdOVGsxTUM5SlRrUkRRVkpDVEZSWVdGaGZVMWxPUTE5UVZFaGZNekF3V0RNd01DNXFjR2N8YmUxNzQ1ODMzOTI5ZjZmYmFiY2IyN2RhN2VlOWIyMzMwYzY1OTU3NTUxYjgxNTZkOTg5NTJmODFhZDVmNzU1NQ)
![1224-8MPT-75](/medias/INDCARBLTXXX-SYNC-PTH-300X300.jpg?context=bWFzdGVyfHJvb3R8MTA2MzB8aW1hZ2UvanBlZ3xhREUyTDJoak9TOHhNREUyTkRRMU5UVXdOVGsxTUM5SlRrUkRRVkpDVEZSWVdGaGZVMWxPUTE5UVZFaGZNekF3V0RNd01DNXFjR2N8YmUxNzQ1ODMzOTI5ZjZmYmFiY2IyN2RhN2VlOWIyMzMwYzY1OTU3NTUxYjgxNTZkOTg5NTJmODFhZDVmNzU1NQ)
TIMKEN
TIMKEN
1224-8MPT-75
TIMKEN TIMKEN
Description
1224-8MPT-75 SYNCHRONOUS BELT ; PANTHER 190045756
Synchronous Belt; 8MM Pitch; 1224MM Pitch Length; 75MM Belt Width; Standard HTD Tooth Profile; 8MPT; Non Aramid Fiber Tensile Material; Rubber Outer Material
Part #
1224-8MPT-75
BDI #
20656580
Details
285.52
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/1224-8MPT-75/p/20656580
Your Price
$ 285.52 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.502
EAN
0070964174482
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
8 MM
Tooth Profile
Standard HTD
Belt Series
8MPT
Tensile Material
Non Aramid Fiber
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Panther | Ultra-Cord Tensile Member
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Long Description
Synchronous Belt; 8MM Pitch; 1224MM Pitch Length; 75MM Belt Width; Standard HTD Tooth Profile; 8MPT; Non Aramid Fiber Tensile Material; Rubber Outer Material
Belt Pitch Length
48.189 Inch | 1224 Millimeter
Belt Width
2.953 Inch | 75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh