MEGADYNE GROUP
MEGADYNE GROUP
1440-8MT-35
MEGADYNE GROUP MEGADYNE GROUP
Description
1440-8MT-35 TIGER HTB TIMING BELT
Synchronous Belt; 8MM Pitch; 1440MM Pitch Length; 35MM Belt Width; Standard HTD Tooth Profile; 8MT; Fiberglass Tensile Material; Rubber Outer Material
Part #
1440-8MT-35
BDI #
20374132
Details
231.62
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/1440-8MT-35/p/20374132
Your Price
$ 231.62 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.005
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
8 MM
Tooth Profile
Standard HTD
Belt Series
8MT
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Curvilinear Tooth Profile | Tiger Series
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.jasonindustrial.com
Long Description
Synchronous Belt; 8MM Pitch; 1440MM Pitch Length; 35MM Belt Width; Standard HTD Tooth Profile; 8MT; Fiberglass Tensile Material; Rubber Outer Material
Belt Pitch Length
56.693 Inch | 1440 Millimeter
Belt Width
1.378 Inch | 35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh