https://www.bdiexpress.com/medias/INDXXXBLTXXX-SYNC-GTR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI5NjR8aW1hZ2UvanBlZ3xhRGN4TDJneE5DOHhNREF5T0RVME1EQXdNak16TkM5SlRrUllXRmhDVEZSWVdGaGZVMWxPUTE5SFZGSmZNekF3ZURNd01DNXFjR2N8OGNiYzI2MTc5NTIzMjQ2NjY4YjU2ZDE4YmIxYTQ3ODMxMzRhYWRhNzMzZmQzMzRkYTkwZTEwMGM2N2UyYzVlYw
CONTINENTAL
CONTINENTAL
1440-G8M-36-S
CONTINENTAL CONTINENTAL
Description
8GTR-1440-36 ; FALCON SYNCHRONOUS BELT
Synchronous Belt; 8MM Pitch; 1440MM Pitch Length; 36MM Belt Width; Standard HTD Tooth Profile; 8GTR; Aramid Tensile Material; Rubber Outer Material
Part #
20250486
BDI #
414802
Details
270.84
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/1440-G8M-36-S/p/414802
Your Price
$ 270.84 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.234
EAN
0037256346729
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
8 MM
Tooth Profile
Standard HTD
Belt Series
8GTR
Tensile Material
Aramid
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Conti Synchroforce Supreme
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.continental.com
Manufacturer Item Number
8GTR-1440-36
Weight / LBS
1
Long Description
Synchronous Belt; 8MM Pitch; 1440MM Pitch Length; 36MM Belt Width; Standard HTD Tooth Profile; 8GTR; Aramid Tensile Material; Rubber Outer Material
Belt Width
1.417 Inch | 36 Millimeter
Belt Pitch Length
56.693 Inch | 1440 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh