

GATES
GATES
14M-3304-125PS
GATES GATES
Description
14M-3304-125PS TIMING BELT ; NON-RETURNABLE 14MM P 3304MM L 125MM TW
Synchronous Belt; 14MM Pitch; 3304MM Pitch Length; 125MM Belt Width; Standard HTD Tooth Profile; 14M; Aramid Tensile Material; Polyurethane Outer Material
Part #
14M-3304-125PS
BDI #
1094439
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/14M-3304-125PS/p/1094439
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
3.27
EAN
0072053496581
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
14 MM
Tooth Profile
Standard HTD
Belt Series
14M
Tensile Material
Aramid
Outer Material
Polyurethane
Inch - Metric
Metric
Other Features
Poly Chain | Curvilinear Tooth Profile
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
14M-3304-125PS
Manufacturer Internal Number
9279-0648
Weight / LBS
7.2
Long Description
Synchronous Belt; 14MM Pitch; 3304MM Pitch Length; 125MM Belt Width; Standard HTD Tooth Profile; 14M; Aramid Tensile Material; Polyurethane Outer Material
Belt Pitch Length
130.079 Inch | 3304 Millimeter
Belt Width
4.921 Inch | 125 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh