Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

14MXT-2310-68 https://www.bdiexpress.com/medias/INDCARBLTXXX-SYNC-MXT-300X300.jpg?context=bWFzdGVyfHJvb3R8MTQwNzV8aW1hZ2UvanBlZ3xhRFpsTDJoak9TOHhNREUyTkRRMU5UVXpPRGN4T0M5SlRrUkRRVkpDVEZSWVdGaGZVMWxPUTE5TldGUmZNekF3V0RNd01DNXFjR2N8OGY1YzAyNzM1ZmRhZTc2NWUyMTc3ZWUzMjAzM2MyYmI0MGY2NDNiYWRkOWFlMDlkMGU4OTM3OGExYjJkZDFhNg
20656004 Drive Belts Synchronous Inch and Millimeter 

TIMKEN TIMKEN

14MXT-2310-68

Description

14MXT-2310-68 SYNCHRONOUS BELT ; PANTHER XT 101744365

Synchronous Belt; 14MM Pitch; 2310MM Pitch Length; 68MM Belt Width; Standard HTD Tooth Profile; 14MXT; Carbon Fiber Tensile Material; Rubber Outer Material

Part #

14MXT-2310-68

BDI #
20656004

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
1.307
EAN
0038244290567
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
14 MM
Tooth Profile
Standard HTD
Belt Series
14MXT
Tensile Material
Carbon Fiber
Outer Material
Rubber
Inch - Metric
Metric
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Long Description
Synchronous Belt; 14MM Pitch; 2310MM Pitch Length; 68MM Belt Width; Standard HTD Tooth Profile; 14MXT; Carbon Fiber Tensile Material; Rubber Outer Material
Belt Pitch Length
90.945 Inch | 2310 Millimeter
Belt Width
2.677 Inch | 68 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh