 https://www.bdiexpress.com/medias/INDCARBLTXXX-SYNC-MXT-300X300.jpg?context=bWFzdGVyfHJvb3R8MTQwNzV8aW1hZ2UvanBlZ3xhRFpsTDJoak9TOHhNREUyTkRRMU5UVXpPRGN4T0M5SlRrUkRRVkpDVEZSWVdGaGZVMWxPUTE5TldGUmZNekF3V0RNd01DNXFjR2N8OGY1YzAyNzM1ZmRhZTc2NWUyMTc3ZWUzMjAzM2MyYmI0MGY2NDNiYWRkOWFlMDlkMGU4OTM3OGExYjJkZDFhNg
                https://www.bdiexpress.com/medias/INDCARBLTXXX-SYNC-MXT-300X300.jpg?context=bWFzdGVyfHJvb3R8MTQwNzV8aW1hZ2UvanBlZ3xhRFpsTDJoak9TOHhNREUyTkRRMU5UVXpPRGN4T0M5SlRrUkRRVkpDVEZSWVdGaGZVMWxPUTE5TldGUmZNekF3V0RNd01DNXFjR2N8OGY1YzAyNzM1ZmRhZTc2NWUyMTc3ZWUzMjAzM2MyYmI0MGY2NDNiYWRkOWFlMDlkMGU4OTM3OGExYjJkZDFhNg
                 https://www.bdiexpress.com/medias/INDCARBLTXXX-SYNC-MXT-300X300.jpg?context=bWFzdGVyfHJvb3R8MTQwNzV8aW1hZ2UvanBlZ3xhRFpsTDJoak9TOHhNREUyTkRRMU5UVXpPRGN4T0M5SlRrUkRRVkpDVEZSWVdGaGZVMWxPUTE5TldGUmZNekF3V0RNd01DNXFjR2N8OGY1YzAyNzM1ZmRhZTc2NWUyMTc3ZWUzMjAzM2MyYmI0MGY2NDNiYWRkOWFlMDlkMGU4OTM3OGExYjJkZDFhNg
                https://www.bdiexpress.com/medias/INDCARBLTXXX-SYNC-MXT-300X300.jpg?context=bWFzdGVyfHJvb3R8MTQwNzV8aW1hZ2UvanBlZ3xhRFpsTDJoak9TOHhNREUyTkRRMU5UVXpPRGN4T0M5SlRrUkRRVkpDVEZSWVdGaGZVMWxPUTE5TldGUmZNekF3V0RNd01DNXFjR2N8OGY1YzAyNzM1ZmRhZTc2NWUyMTc3ZWUzMjAzM2MyYmI0MGY2NDNiYWRkOWFlMDlkMGU4OTM3OGExYjJkZDFhNg
                
					
						
									TIMKEN
								TIMKEN
							
						
					14MXT-2380-68
				 
				TIMKEN TIMKEN
Description
						
                            
								14MXT-2380-68 SYNCHRONOUS BELT ; PANTHER XT 101744370
Synchronous Belt; 14MM Pitch; 2380MM Pitch Length; 68MM Belt Width; Standard HTD Tooth Profile; 14MXT; Carbon Fiber Tensile Material; Rubber Outer Material
                         	Part #
	                    
	                      	14MXT-2380-68
							BDI #
						
	                      	20656002
							
						
Details
                    
                        
                            
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/14MXT-2380-68/p/20656002
						
		
		
		Your Price
					
								Request A Price
							
					
		
	
                            BDIExpress
                        
					
					
					
				
				| 
 | |||
Specifications
Minimum Buy Quantity
				N/A
					UNSPSC
				26111811
					Weight / Kilogram
				1.347
					EAN
				0038244290574
					Product Group - BDI
				M02316
					Belt Style
				
					Synchronous
			Belt Pitch
				
					14 MM
			Tooth Profile
				
					Standard HTD
			Belt Series
				
					14MXT
			Tensile Material
				
					Carbon Fiber
			Outer Material
				
					Rubber
			Inch - Metric
				
					Metric
			Category - BDI
				
					Drive Belt Synchronous Millimeter
			Harmonized Tariff Code
				
					4010.36.45.00
			Noun
				
					Belt
			Keyword String
				
					Synchronous
			Manufacturer URL
				
					https://www.timken.com
			Long Description
				
					Synchronous Belt; 14MM Pitch; 2380MM Pitch Length; 68MM Belt Width; Standard HTD Tooth Profile; 14MXT; Carbon Fiber Tensile Material; Rubber Outer Material
			Belt Width
				
					2.677 Inch | 68 Millimeter
			Belt Pitch Length
				
					93.701 Inch | 2380 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh
 

 
						 
 

 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter