MEGADYNE GROUP
MEGADYNE GROUP
150S5M425
MEGADYNE GROUP MEGADYNE GROUP
Description
150S5M425 TIMING BELT ; 15MM W 5MM P 425MM PITCH LG
Synchronous Belt; 5MM Pitch; 425MM Pitch Length; 15MM Belt Width; Standard HTD Tooth Profile; S5M; Fiberglass Tensile Material; Rubber Outer Material
Part #
150S5M425
BDI #
20374150
Details
31.2
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/150S5M425/p/20374150
Your Price
$ 31.20 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.005
EAN
0746041502591
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
5 MM
Tooth Profile
Standard HTD
Belt Series
S5M
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Super Torque
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.jasonindustrial.com
Long Description
Synchronous Belt; 5MM Pitch; 425MM Pitch Length; 15MM Belt Width; Standard HTD Tooth Profile; S5M; Fiberglass Tensile Material; Rubber Outer Material
Belt Pitch Length
16.732 Inch | 425 Millimeter
Belt Width
0.591 Inch | 15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh