https://www.bdiexpress.com/medias/INDXXXBLTXXX-SYNC-HT200-300x300.jpg?context=bWFzdGVyfHJvb3R8ODYyNnxpbWFnZS9qcGVnfGFEVXlMMmczWXk4eE1EYzJOamszTXpJM01qQTVOQzlKVGtSWVdGaENURlJZV0ZoZlUxbE9RMTlJVkRJd01GOHpNREI0TXpBd0xtcHdad3w5YTUzNWM5ZGQxZmE3NDEzZmVmNmQ1ZDY2NDgxNzk1NTQwZmRlZTAyYjIxNzUzMDIwOTk2NWExMzQzY2I5YWZh
https://www.bdiexpress.com/medias/INDXXXBLTXXX-SYNC-HT200-300x300.jpg?context=bWFzdGVyfHJvb3R8ODYyNnxpbWFnZS9qcGVnfGFEVXlMMmczWXk4eE1EYzJOamszTXpJM01qQTVOQzlKVGtSWVdGaENURlJZV0ZoZlUxbE9RMTlJVkRJd01GOHpNREI0TXpBd0xtcHdad3w5YTUzNWM5ZGQxZmE3NDEzZmVmNmQ1ZDY2NDgxNzk1NTQwZmRlZTAyYjIxNzUzMDIwOTk2NWExMzQzY2I5YWZh
DODGE
DODGE
1610-14M-170 HT250
DODGE DODGE
Description
1610-14M-170 HT250 SYNCHRONOUS BELT
Synchronous Belt; 14MM Pitch; 1610MM Pitch Length; 170MM Belt Width; Standard HTD Tooth Profile; 14M; Fiberglass Tensile Material; Rubber Outer Material
Part #
146623
BDI #
263077
Details
2247.66
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/1610-14M-170-HT250/p/263077
Your Price
$ 2,247.66 / each
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
2.62
EAN
0782475353224
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
14 MM
Tooth Profile
Standard HTD
Belt Series
14M
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Other Features
High Torque
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
1610-14M-170 HT200 BELT
Manufacturer Internal Number
146623
Weight / LBS
5.78
Long Description
Synchronous Belt; 14MM Pitch; 1610MM Pitch Length; 170MM Belt Width; Standard HTD Tooth Profile; 14M; Fiberglass Tensile Material; Rubber Outer Material
Belt Width
6.693 Inch | 170 Millimeter
Belt Pitch Length
63.386 Inch | 1610 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

