DODGE
DODGE
1610-14MX-125 HT500
DODGE DODGE
Description
1610-14MX-125 HT500 SYNCHRONOUS BELT
Synchronous Belt; 14MM Pitch; 1610MM Pitch Length; 125MM Belt Width; Standard HTD Tooth Profile; 14MX; Carbon Fiber Tensile Material; Polyurethane Outer Material
Part #
142858
BDI #
22266096
Details
2209.38
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/1610-14MX-125-HT500/p/22266096
Your Price
$ 2,209.38 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
2.359
EAN
0782477017452
Product Group - BDI
M02356
Belt Style
Synchronous
Belt Pitch
14 MM
Tooth Profile
Standard HTD
Belt Series
14MX
Tensile Material
Carbon Fiber
Outer Material
Polyurethane
Inch - Metric
Metric
Other Features
Modified Curvilinear Tooth Profile | Black Nylon Tooth Facing | HT500 High Torque Drive
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
142858
Weight / LBS
5.2
Long Description
Synchronous Belt; 14MM Pitch; 1610MM Pitch Length; 125MM Belt Width; Standard HTD Tooth Profile; 14MX; Carbon Fiber Tensile Material; Polyurethane Outer Material
Belt Width
4.921 Inch | 125 Millimeter
Belt Pitch Length
63.386 Inch | 1610 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh