![1760GLD2-8M22](/medias/INDXXXBLTXXX-SYNC-MGOLD-300x300.jpg?context=bWFzdGVyfHJvb3R8OTAwNnxpbWFnZS9qcGVnfGFEUTNMMmcyWlM4eE1EQXlPRFV6T0RFMk56TXlOaTlKVGtSWVdGaENURlJZV0ZoZlUxbE9RMTlOUjA5TVJGOHpNREI0TXpBd0xtcHdad3wyODkwZjEzOWMwY2FjNWYzODlkZmZkZGEzYTgwMDIyMTNmNjViODk1NDJmNWIwOGZlNTI2MGM3MmFhODMxZGYx)
![1760GLD2-8M22](/medias/INDXXXBLTXXX-SYNC-MGOLD-300x300.jpg?context=bWFzdGVyfHJvb3R8OTAwNnxpbWFnZS9qcGVnfGFEUTNMMmcyWlM4eE1EQXlPRFV6T0RFMk56TXlOaTlKVGtSWVdGaENURlJZV0ZoZlUxbE9RMTlOUjA5TVJGOHpNREI0TXpBd0xtcHdad3wyODkwZjEzOWMwY2FjNWYzODlkZmZkZGEzYTgwMDIyMTNmNjViODk1NDJmNWIwOGZlNTI2MGM3MmFhODMxZGYx)
MEGADYNE GROUP
MEGADYNE GROUP
1760GLD2-8M22
MEGADYNE GROUP MEGADYNE GROUP
Description
1760-8MG-22 TIMING BELT ; 22MM W 8MM P 1760MM PITCH LG
Synchronous Belt; 8MM Pitch; 1760MM Pitch Length; 22MM Belt Width; Standard HTD Tooth Profile; 8MG; Fiberglass Tensile Material; Rubber Outer Material
Part #
1760-8MG-22
BDI #
20376021
Details
152.5
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/1760GLD2-8M22/p/20376021
Your Price
$ 152.50 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.005
EAN
0746041558727
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
8 MM
Tooth Profile
Standard HTD
Belt Series
8MG
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Parabolic Tooth Profile | RPP Gold Type
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.jasonindustrial.com
Long Description
Synchronous Belt; 8MM Pitch; 1760MM Pitch Length; 22MM Belt Width; Standard HTD Tooth Profile; 8MG; Fiberglass Tensile Material; Rubber Outer Material
Belt Pitch Length
69.291 Inch | 1760 Millimeter
Belt Width
0.866 Inch | 22 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh