![19MGT-6270-100 OBSOLETE DO NOT USE 06/24](/medias/INDGATBLTXXX-PC-GT-CARB-300x300.jpg?context=bWFzdGVyfHJvb3R8OTEyNXxpbWFnZS9qcGVnfGFEVTRMMmd5T1M4eE1EUXdPRGsxTWpRMk16TTVNQzlKVGtSSFFWUkNURlJZV0ZoZlVFTmZSMVJmUTBGU1FsOHpNREI0TXpBd0xtcHdad3xmZDEyODg5NjY5OWE1OTBhZDhjODQ1NWM3YzI4NTgzMmZhYTc4N2E2YTU0Njc3ZjYyOGI4ZjAyNTIxMWI4NjRi)
![19MGT-6270-100 OBSOLETE DO NOT USE 06/24](/medias/INDGATBLTXXX-PC-GT-CARB-300x300.jpg?context=bWFzdGVyfHJvb3R8OTEyNXxpbWFnZS9qcGVnfGFEVTRMMmd5T1M4eE1EUXdPRGsxTWpRMk16TTVNQzlKVGtSSFFWUkNURlJZV0ZoZlVFTmZSMVJmUTBGU1FsOHpNREI0TXpBd0xtcHdad3xmZDEyODg5NjY5OWE1OTBhZDhjODQ1NWM3YzI4NTgzMmZhYTc4N2E2YTU0Njc3ZjYyOGI4ZjAyNTIxMWI4NjRi)
23124436
Drive Belts Synchronous Inch and Millimeter
GATES
GATES
19MGT-6270-100 OBSOLETE DO NOT USE 06/24
GATES GATES
Description
19MGT-6270-100 OBSOLETE DO NOT USE 06/24
Synchronous Belt; 19MM Pitch; 6270MM Pitch Length; 100MM Belt Width; Standard HTD Tooth Profile; 19MGT; Carbon Fiber Tensile Material; Polyurethane Outer Material
Part #
92683046
BDI #
23124436
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/19MGT-6270-100-OBSOLETE-DO-NOT-USE-06-24/p/23124436
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
6.6
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
19 MM
Tooth Profile
Standard HTD
Belt Series
19MGT
Tensile Material
Carbon Fiber
Outer Material
Polyurethane
Inch - Metric
Metric
Other Features
Poly Chain | Power Grip GT
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Manufacturer Internal Number
9268-3046
Weight / LBS
14.56
Long Description
Synchronous Belt; 19MM Pitch; 6270MM Pitch Length; 100MM Belt Width; Standard HTD Tooth Profile; 19MGT; Carbon Fiber Tensile Material; Polyurethane Outer Material
Belt Pitch Length
246.85 Inch | 6270 Millimeter
Belt Width
3.937 Inch | 100 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh