MEGADYNE GROUP
MEGADYNE GROUP
200S14M1120
MEGADYNE GROUP MEGADYNE GROUP
Description
200S14M1120 SUPER TORQUE TIMING BELT
Synchronous Belt; 14MM Pitch; 1120MM Pitch Length; 20MM Belt Width; Standard HTD Tooth Profile; S14M; Fiberglass Tensile Material; Rubber Outer Material
Part #
200S14M1120
BDI #
20374290
Details
139.52
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/200S14M1120/p/20374290
Your Price
$ 139.52 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.005
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
14 MM
Tooth Profile
Standard HTD
Belt Series
S14M
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Super Torque
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.jasonindustrial.com
Long Description
Synchronous Belt; 14MM Pitch; 1120MM Pitch Length; 20MM Belt Width; Standard HTD Tooth Profile; S14M; Fiberglass Tensile Material; Rubber Outer Material
Belt Width
0.787 Inch | 20 Millimeter
Belt Pitch Length
44.094 Inch | 1120 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh