TB WOODS
TB WOODS
2200-8M-60W
TB WOODS TB WOODS
Description
2200-8M-60W SYNCHRONOUS BELT
Synchronous Belt; 8MM Pitch; 2200MM Pitch Length; 60MM Belt Width; Standard HTD Tooth Profile; 8MW; Fiberglass Tensile Material; Rubber Outer Material
Part #
22008M60W
BDI #
989237
Details
872.99
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/2200-8M-60W/p/989237
Your Price
$ 872.99 / each
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.838
EAN
0698672609678
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
8 MM
Tooth Profile
Standard HTD
Belt Series
8MW
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Other Features
QT Power Chain
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
22008M60W
Weight / LBS
1.9
Long Description
Synchronous Belt; 8MM Pitch; 2200MM Pitch Length; 60MM Belt Width; Standard HTD Tooth Profile; 8MW; Fiberglass Tensile Material; Rubber Outer Material
Belt Width
2.362 Inch | 60 Millimeter
Belt Pitch Length
86.614 Inch | 2200 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

