https://www.bdiexpress.com/medias/BDIXXXBELTXX-SYNC-SSRWG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE3MzR8aW1hZ2UvanBlZ3xhR0l5TDJobVpTOHhNRFUxTnpjd01EazJORE00TWk5Q1JFbFlXRmhDUlV4VVdGaGZVMWxPUTE5VFUxSlhSMTh6TURCNE16QXdMbXB3Wnd8ZmRkZTgyMzI4NmEzNmY3N2NiMTk3YTQ4NDlhMDUwOGJiMDc0YWJiNDE1ZDIwYWI2YzYwYmQxNzJlMzVkNWJhZQ
CONTINENTAL
CONTINENTAL
2450-R14M-120-AP ; 14M BH 120
CONTINENTAL CONTINENTAL
Description
2450 14M BH 120 ; BLACKHAWK PD SYNC BELT
Synchronous Belt; 14MM Pitch; 2450MM Pitch Length; 120MM Belt Width; Standard HTD Tooth Profile; 14MBH; Kevlar Tensile Material; Rubber Outer Material
Part #
20149710
BDI #
409966
Details
2973.84
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/2450-R14M-120-AP-;-14M-BH-120/p/409966
Your Price
$ 2,973.84 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
2.293
EAN
0037256246050
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
14 MM
Tooth Profile
Standard HTD
Belt Series
14MBH
Tensile Material
Kevlar
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Conti Synchroforce Advance Pro
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.continental.com
Manufacturer Item Number
2450 14M BH 120
Weight / LBS
5.16
Long Description
Synchronous Belt; 14MM Pitch; 2450MM Pitch Length; 120MM Belt Width; Standard HTD Tooth Profile; 14MBH; Kevlar Tensile Material; Rubber Outer Material
Belt Width
4.724 Inch | 120 Millimeter
Belt Pitch Length
96.457 Inch | 2450 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh