https://www.bdiexpress.com/medias/INDXXXBLTXXX-SYNC-CTDM-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM3OTl8aW1hZ2UvanBlZ3xhREV3TDJobFpTOHhNRFV3TnpBd05UUTJNRFV4TUM5SlRrUllXRmhDVEZSWVdGaGZVMWxPUTE5RFZFUk5Yek13TUhnek1EQXVhbkJufDRlY2Q0NzVlMjJkNGQ2YzNmYTgyYzk4YWI4OWFlYmY1MDhjOTI0YmY1NDJlYzVjN2ZlYTE4Njk3N2VjMzcyNGM
CONTINENTAL
CONTINENTAL
2660-C14M-37-SCC
CONTINENTAL CONTINENTAL
Description
CTD14M-2660-37 SYNCHROCHAIN CARBON BELT ; 2660MM LG 14MM WD 190T
Synchronous Belt; 14MM Pitch; 2660MM Pitch Length; 37MM Belt Width; Standard HTD Tooth Profile; 14M; Carbon Fiber Tensile Material; Polyurethane Outer Material
Part #
20800151
BDI #
21506873
Details
1178.12
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/2660-C14M-37-SCC/p/21506873
Your Price
$ 1,178.12 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.79
EAN
0037256491849
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
14 MM
Tooth Profile
Standard HTD
Belt Series
14M
Tensile Material
Carbon Fiber
Outer Material
Polyurethane
Inch - Metric
Metric
Other Features
Conti Synchrochain Carbon
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.continental.com
Manufacturer Internal Number
20800151
Weight / LBS
1.75
Long Description
Synchronous Belt; 14MM Pitch; 2660MM Pitch Length; 37MM Belt Width; Standard HTD Tooth Profile; 14M; Carbon Fiber Tensile Material; Polyurethane Outer Material
Belt Pitch Length
104.724 Inch | 2660 Millimeter
Belt Width
1.457 Inch | 37 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh