DODGE
DODGE
2840-8MX-62 HT500
DODGE DODGE
Description
2840-8MX-62 HT500 SYNCHRONOUS BELT
Synchronous Belt; 8MM Pitch; 2840MM Pitch Length; 62MM Belt Width; Standard HTD Tooth Profile; 8MX; Carbon Fiber Tensile Material; Polyurethane Outer Material
Part #
142736
BDI #
22266144
Details
1020.96
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/2840-8MX-62-HT500/p/22266144
Your Price
$ 1,020.96 / each
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
1.43
EAN
0782477016257
Product Group - BDI
M02356
Belt Style
Synchronous
Belt Pitch
8 MM
Tooth Profile
Standard HTD
Belt Series
8MX
Tensile Material
Carbon Fiber
Outer Material
Polyurethane
Inch - Metric
Metric
Other Features
Modified Curvilinear Tooth Profile | Black Nylon Tooth Facing | HT500 High Torque Drive
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
142736
Weight / LBS
3.15
Long Description
Synchronous Belt; 8MM Pitch; 2840MM Pitch Length; 62MM Belt Width; Standard HTD Tooth Profile; 8MX; Carbon Fiber Tensile Material; Polyurethane Outer Material
Belt Pitch Length
111.811 Inch | 2840 Millimeter
Belt Width
2.441 Inch | 62 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


