![300DS8M2240](/medias/INDXXXBLTXXX-SYNC-SMDBL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTQxOTR8aW1hZ2UvanBlZ3xhRFZoTDJneVlTOHhNREUwTVRnMk9UVTNNakV5Tmk5SlRrUllXRmhDVEZSWVdGaGZVMWxPUTE5VFRVUkNURjh6TURCWU16QXdMbXB3Wnd8ZWNhNmFlMGMxOWQ4NjM2ODZjNGU0ZmEzNjJlZDM4YmFjZDY2NzAwOWY3MTVlMzE1OWFiZjVkODYzNTIzYmQ1NA)
![300DS8M2240](/medias/INDXXXBLTXXX-SYNC-SMDBL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTQxOTR8aW1hZ2UvanBlZ3xhRFZoTDJneVlTOHhNREUwTVRnMk9UVTNNakV5Tmk5SlRrUllXRmhDVEZSWVdGaGZVMWxPUTE5VFRVUkNURjh6TURCWU16QXdMbXB3Wnd8ZWNhNmFlMGMxOWQ4NjM2ODZjNGU0ZmEzNjJlZDM4YmFjZDY2NzAwOWY3MTVlMzE1OWFiZjVkODYzNTIzYmQ1NA)
MEGADYNE GROUP
MEGADYNE GROUP
300DS8M2240
MEGADYNE GROUP MEGADYNE GROUP
Description
300DS8M2240 ; POR SUPER TORQUE TIMING BELT
Synchronous Belt; 8MM Pitch; 2240MM Pitch Length; 30MM Belt Width; Standard HTD Tooth Profile; S8M Double; Fiberglass Tensile Material; Rubber Outer Material
Part #
300DS8M2240
BDI #
20374384
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/300DS8M2240/p/20374384
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.005
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
8 MM
Tooth Profile
Standard HTD
Belt Series
S8M Double
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Super Torque
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.jasonindustrial.com
Long Description
Synchronous Belt; 8MM Pitch; 2240MM Pitch Length; 30MM Belt Width; Standard HTD Tooth Profile; S8M Double; Fiberglass Tensile Material; Rubber Outer Material
Belt Pitch Length
88.189 Inch | 2240 Millimeter
Belt Width
1.181 Inch | 30 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh