POGGI
POGGI
31G0800020
POGGI POGGI
Description
31G0800020 TIMING BELT ; 20HTD8M800
Synchronous Belt; 8MM Pitch; 800MM Pitch Length; 20MM Belt Width; Standard HTD Tooth Profile; 8M Series; Fiberglass Tensile Material; Rubber Outer Material
Part #
31G0800020
BDI #
25202553
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/31G0800020/p/25202553
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0
Product Group - BDI
M02316
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.poggispa.com
Product Detail
Synchronous Belt
Product Specification
8MM Pitch; 800MM Pitch Length; 20MM Belt Width; Standard HTD Tooth Profile; 8M Series; Fiberglass Tensile Material; Rubber Outer Material
Long Description
Synchronous Belt; 8MM Pitch; 800MM Pitch Length; 20MM Belt Width; Standard HTD Tooth Profile; 8M Series; Fiberglass Tensile Material; Rubber Outer Material