https://www.bdiexpress.com/medias/INDXXXBLTXXX-SYNC-HT200-300x300.jpg?context=bWFzdGVyfHJvb3R8ODYyNnxpbWFnZS9qcGVnfGFEVXlMMmczWXk4eE1EYzJOamszTXpJM01qQTVOQzlKVGtSWVdGaENURlJZV0ZoZlUxbE9RMTlJVkRJd01GOHpNREI0TXpBd0xtcHdad3w5YTUzNWM5ZGQxZmE3NDEzZmVmNmQ1ZDY2NDgxNzk1NTQwZmRlZTAyYjIxNzUzMDIwOTk2NWExMzQzY2I5YWZh
https://www.bdiexpress.com/medias/INDXXXBLTXXX-SYNC-HT200-300x300.jpg?context=bWFzdGVyfHJvb3R8ODYyNnxpbWFnZS9qcGVnfGFEVXlMMmczWXk4eE1EYzJOamszTXpJM01qQTVOQzlKVGtSWVdGaENURlJZV0ZoZlUxbE9RMTlJVkRJd01GOHpNREI0TXpBd0xtcHdad3w5YTUzNWM5ZGQxZmE3NDEzZmVmNmQ1ZDY2NDgxNzk1NTQwZmRlZTAyYjIxNzUzMDIwOTk2NWExMzQzY2I5YWZh
DODGE
DODGE
3360-14M-115 HT250
DODGE DODGE
Description
3360-14M-115 HT250 SYNCHRONOUS BELT
Synchronous Belt; 14MM Pitch; 3360MM Pitch Length; 115MM Belt Width; Standard HTD Tooth Profile; 14M; Fiberglass Tensile Material; Rubber Outer Material
Part #
146610
BDI #
263064
Details
2784.01
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/3360-14M-115-HT250/p/263064
Your Price
$ 2,784.01 / each
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
3.76
EAN
0782475352708
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
14 MM
Tooth Profile
Standard HTD
Belt Series
14M
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Other Features
High Torque
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
3360-14M-115 HT200 BELT
Manufacturer Internal Number
146610
Weight / LBS
8.3
Long Description
Synchronous Belt; 14MM Pitch; 3360MM Pitch Length; 115MM Belt Width; Standard HTD Tooth Profile; 14M; Fiberglass Tensile Material; Rubber Outer Material
Belt Pitch Length
132.283 Inch | 3360 Millimeter
Belt Width
4.528 Inch | 115 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

