TB WOODS
TB WOODS
3400-20M-170K
TB WOODS TB WOODS
Description
3400-20M-170K HTD BELT
Synchronous Belt; 20MM Pitch; 3400MM Pitch Length; 170MM Belt Width; Standard HTD Tooth Profile; 20M; Kevlar Tensile Material; Rubber Outer Material
Part #
340020M170K
BDI #
19079618
Details
5351.96
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/3400-20M-170K/p/19079618
Your Price
$ 5,351.96 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
8.335
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
20 MM
Tooth Profile
Standard HTD
Belt Series
20M
Tensile Material
Kevlar
Outer Material
Rubber
Inch - Metric
Metric
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.tbwoods.com
Weight / LBS
8.354
Long Description
Synchronous Belt; 20MM Pitch; 3400MM Pitch Length; 170MM Belt Width; Standard HTD Tooth Profile; 20M; Kevlar Tensile Material; Rubber Outer Material
Belt Pitch Length
133.858 Inch | 3400 Millimeter
Belt Width
6.693 Inch | 170 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh