TB WOODS
TB WOODS
3600-8M-12W
TB WOODS TB WOODS
Description
3600-8M-12W SYNCHRONOUS BELT
Synchronous Belt; 8MM Pitch; 3600MM Pitch Length; 12MM Belt Width; Standard HTD Tooth Profile; 8MW; Fiberglass Tensile Material; Rubber Outer Material
Part #
36008M12W
BDI #
993432
Details
287.8
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/3600-8M-12W/p/993432
Your Price
$ 287.80 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.272
EAN
0698672609524
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
8 MM
Tooth Profile
Standard HTD
Belt Series
8MW
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Other Features
QT Power Chain
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
36008M12W
Weight / LBS
0.6
Long Description
Synchronous Belt; 8MM Pitch; 3600MM Pitch Length; 12MM Belt Width; Standard HTD Tooth Profile; 8MW; Fiberglass Tensile Material; Rubber Outer Material
Belt Width
0.472 Inch | 12 Millimeter
Belt Pitch Length
141.732 Inch | 3600 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh