

BOSCH REXROTH
BOSCH REXROTH
3842992517/3680MM
BOSCH REXROTH BOSCH REXROTH
Description
3842992517/3680MM TIMING BELT ; 3680 MM LENGTH
Synchronous Belt; 4915MM Belt Length
Part #
3842992517/3680MM
BDI #
25196341
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/3842992517-3680MM/p/25196341
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0
Product Group - BDI
M02316
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.boschrexroth.com
Product Detail
Synchronous Belt
Product Specification
4915MM Belt Length
Long Description
Synchronous Belt; 4915MM Belt Length