MEGADYNE GROUP
MEGADYNE GROUP
400S14M2240
MEGADYNE GROUP MEGADYNE GROUP
Description
400S14M2240 TIMING BELT ; 40MM W 14MM P 2240MM PITCH LG
Synchronous Belt; 14MM Pitch; 2240MM Pitch Length; 40MM Belt Width; Standard HTD Tooth Profile; S14M; Fiberglass Tensile Material; Rubber Outer Material
Part #
400S14M2240
BDI #
539238
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/400S14M2240/p/539238
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0
EAN
0746041246723
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
14 MM
Tooth Profile
Standard HTD
Belt Series
S14M
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Super Torque
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.jasonindustrial.com
Manufacturer Item Number
400S14M2240
Long Description
Synchronous Belt; 14MM Pitch; 2240MM Pitch Length; 40MM Belt Width; Standard HTD Tooth Profile; S14M; Fiberglass Tensile Material; Rubber Outer Material
Belt Pitch Length
88.189 Inch | 2240 Millimeter
Belt Width
1.575 Inch | 40 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh